Crayola® Regular Crayons, Built-In Sharpener, Assorted, 96/Box
Write a Review
|
Questions & Answers (0)
Product Description
Crayola Crayons are the classic kids' art tool. They are the colors generations have grown up with - from red, yellow, and blue to gold, copper and silver too. Crayola Crayons are designed with a focus on true color, smoothness, and durability. Intense hues and true colors provide your children with colors to match their every coloring whim. Set of original Crayola crayons contains 96 different colors with a built-in sharpener.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Style | Crayon |
| Art Supply Type | Crayon - Classic |
| Subject | Art |
| Package Quantity | 96/Pack |
| Description | Regular Crayons |
| Color | Assorted |
| Manufacturers Part Number | 520096 |
| Grade | Pre K - 3 |
| Age Recommendation | 4+ |
| Brand | Crayola |