Crayola® Markers Classpack, Fine Line, 10 Assorted Colors, 200/Box
Write a Review
|
Questions & Answers (0)
Product Description
Markers lay down lots of brilliant color, yet don't bleed through typical paper. Non-washable markers deliver a fine line for outlining, detailing, and lettering. Marker assortment offers 20 each of 10 colors: brown, violet, red, orange, yellow, green, blue, black, pink and gray. Certified AP nontoxic markers conform to ASTM D-4236.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Style | Permanent Marker |
| Type | Marker |
| Art Supply Type | Permanent Marker |
| Subject | Art |
| Package Quantity | 200/Pack |
| Description | Markers Classpack |
| Color | Assorted |
| Manufacturers Part Number | 588210 |
| Grade | 4 - 8 |
| Age Recommendation | 8+ |
| Brand | Crayola |