Eight O'Clock Regular Ground Coffee Fraction Packs, Original, 2 oz, 42/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Coffee lovers everywhere appreciate Eight O'Clock's signature blend for its smooth yet robust flavor and complex finish. As a coffee originally intended for commercial brewing, it's roasted to a strong, medium brown to ensure a strong showing from bite to finish. High-quality 100% Arabica bean blend is ideal for any occasion.
PRICE
$319.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 7.5 x 15.75 x 11 in |
| Size | 2 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Original |
| Package Quantity | 42 |
| Description | Regular Ground Coffee Fraction Packs, Original, 2 oz, 42/Carton |
| For Use With | Commercial Coffee Brewers |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Eight O'Clock |