Prevost Prevos1 Safety Quick Coupling- 1/2" Body with Industrial Profile with 1/2" MNPT Connection
Write a Review
|
Questions & Answers (0)
Product Description
Single push button patented safety coupler. Compostive body for heavy duty applications. Non scratch, anti static, non silicone parts. NPT male thread = 1/2" MNPT.
PRICE
$75.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Nominal Flow Diameter | 1/2 in |
| Thread | 1/2 MNPT in |
Product Details
| Interchange | Industrial |
| CFM | 148 CFM |
| Connection Configuration | 1/2 MNPT |
| Made in the USA | No |
| Material | Composite |
| Package Quantity | 1 |
| Description | Prevos1 Safety Quick Coupling With Industrial Profile |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | ISI 111253EB |
| Brand | Prevost |