Regulators
Related Products
5 Stage desiccant drying system. Provides -30 degree dew point. Includes 40 micron water removing filter, .01 micron coalescing filter, 1 gallon desiccant dryer, 3 micron filter/regulator and shut-off valve.
This in line airflow regulator controls air flow to tools from full flow to complete shut off. May be used as shut-off valve for air and non-corrosive liquids. This 1/8"-27 MNPT air flow control valve comes with a dial gauge and has a maximum pressure of 150 PSI. Allows 5 SCFM at 100 PSI.
✓ Effectively removes water vapors & any liquid contaminants from airlines ✓ Compatible with many stationary air compressors ✓ Ideal for use in automotive & industrial paint applications Protect your air system by maintaining compressed air quality with the Arrow Pneumatics StageAir Desiccant Dryer. Compatible with any stationary single-stage, two-stage, rotary, scroll, or duplex compressor, this 5-stage desiccant drying system is designed to remove any residual liquid contaminants in an airline. This unit provides a -30° dew point and includes a ...
3/8" NPT Deluxe FRL trio is a filter regulator and lubricator all in one. The filter has an automatic overnight drain the regulator is the relieving type and the lubricator is drip style. This pre-assembled unit has metal bowls and includes a gauge. Offers a maximum of 150 PSI and 75 SCFM. 40 micron filter element.
1/2" integral standard fil/reg with gauge, poly bowl with metal guard, auto drain, 40 micron, 100 SCFM, 150 PSI max, 5-125 PSI range