Milton S-638-1 Flow Control Valve with Dial Gauge 1/4" NPT Male 150 PSI 5 CFM
Write a Review
|
Questions & Answers (0)
Product Description
This in line airflow regulator controls air flow to tools from full flow to complete shut off. May be used as shut-off valve for air and non-corrosive liquids. This 1/8"-27 MNPT air flow control valve comes with a dial gauge and has a maximum pressure of 150 PSI. Allows 5 SCFM at 100 PSI.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 1-3/4 in |
| Depth | 1-3/4 in |
| Height | 1-3/4 in |
| Connection Size | 1/4 in |
Product Details
| CFM | 5 CFM |
| Color | Brass |
| Max PSI | 150 psi |
| Description | Flow Control Valve with Dial Gauge |
| Manufacturers Part Number | S-638-1 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 250 |
| Brand | Milton |