Regulators
Availability
Brand
Free Shipping
CFM
Length
Width
Height
Type
Color
Price
Related Products
This mini heavy duty regulator is ideal for air flow applications that require a compact unit such as small pneumatic equipment miniature valves and instruments. The 1/8" NPT inlet offers a maximum pressure of 250 PSI and 25 SCFM. This relieving type regulator also has two 1/8" gauge ports and is complete with a Buna-N seal.
For optimal performance, Model 652 combines a filter, regulator and flat gauge in one product. The filter will remove any moisture or debris and the regulator provides a controlled and consistent air pressure. Thanks to its compact design, it is a good alternative in applications where space is limited. Model 652, piggyback, manages compressed air systems operating up to 16 bar (232 PSI) inlet pressure. The model features a polycarbonate bowl, easily visible level indicators, locking device and for extended lifetime, a flexible rolling diaphragm. Application: Virtually every industry, ...
1/4" integral standard fil/reg with gauge, metal bowl with sight, 40 micron, 50 SCFM, 200 PSI max, 5-125 PSI range, T-handle
1/2" integral standard fil/reg with gauge, metal bowl with sight, auto drain, 40 micron, 100 SCFM, 200 PSI max, 5-125 PSI range, T-handle
MGAFC200-08-SM pneumatic filter regulator lubricator combo, 1/4 inch NPT ports, semi-automatic drain, adjustable lubricant supply. locking adjustment knob, integral pressure gauge, and mounting bracket included.