Regulators
Availability
Free Shipping
Brand
Type
CFM
Length
Width
Height
Color
Price
Related Products
For optimal performance, Model 652 combines a filter, regulator and flat gauge in one product. The filter will remove any moisture or debris and the regulator provides a controlled and consistent air pressure. Thanks to its compact design, it is a good alternative in applications where space is limited. Model 652, piggyback, manages compressed air systems operating up to 16 bar (232 PSI) inlet pressure. The model features a polycarbonate bowl, easily visible level indicators, locking device and for extended lifetime, a flexible rolling diaphragm. Application: Virtually every industry, ...
1/8" NPT Mini filter-reducer piggyback duo is recommended when space is a problem. Duo offers most of the same features as the full size units plus the space saving convenience of 20 micron screw in mini filter. Preassembled with 0-160 PSI gauge this piggyback mini FR duo includes a metal bowl. Ideal for use in compact air flow applications. Maximum pressure of 150 PSI and Maximum SCFM of 20.
Any of these four separate pipe port inserts, permit instant pipe sizing of every Arrow standard size filter, regulator and lubricator. Available in 1/4", 3/8",1/2" and 3/4" pipe sizes for inlet and outlet ports. A special locking design prevents backing out of lock plate screws and keeps the screws captive when the plate is removed.
This combination filter regulator is a space saving design, combining both operations into one unit. General purpose filter protects air tools by removing most solid particles and liquid contaminants. Regulator allows the pressure adjustment of your compressed air system.