Reinforced High Pressure FDA Silicone Tubing-1"ID x 1-3/8"OD x 25 ft.
Write a Review
|
Questions & Answers (0)
Product Description
This FDA Silicone is reinforced with a polyester braid to withstand higher pressures. It is often used in food processing, air and water transfer, and breweries and distilleries.
PRICE
$789.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Bend Radius | 4 in |
| Inside Dimensions | 1 |
| Outside Diameter | 1-3/8 in |
| Wall Thickness | 3/16 in |
| Outside Dimension | 1-3/8" |
Product Details
| Color | Clear |
| Flexibility | Flexible |
| Hardness Rating | Soft |
| Durometer | 65A |
| Temperature Range | -100 to 440 () °F |
| Material | Silicone |
| Operating Pressure | 360 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-814 |
| Reinforcement | Polyester Braid |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA |