- Strong, reinforced paper for wrapping and protecting sharp or heavy items
- Fortified with strong poly scrim
- Provides protection against unwanted contaminants
- Weight Per Roll - 27 lbs.
Global Industrial
Model # :WBB3177866
Global Industrial Reinforced Kraft Paper, 50 lbs., 48"W x 300'L, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 |
| Width | 48 in |
| Basis Weight | 50 lbs |
Product Details
| Type | Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Brown |
| Manufacturers Part Number | B3177866 |
| Brand | Global Industrial |
| Recyclable | Yes |