Global Industrial
Model # :WBB1580153
Global Industrial Colored Kraft Paper, 50 lbs., 48"W x 730'L, Black, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The durable and versatile kraft paper is perfect for a wide range of art and display projects. This heavyweight paper is resilient to tears and punctures. It is perfect to use for bulletin boards, art projects, table coverings and banners. The paper has its one side smooth that is perfect for felt pens and drawing. As for the other side, it has a textured surface that handles chalk and paints. This recyclable kraft paper is approximately 720' per roll.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 720 ft |
| Width | 48 in |
| Size | 3 |
| Basis Weight | 50 lbs |
| Thickness | 0.127 mil |
| Roll Diameter | 9 in |
Product Details
| Type | Roll |
| Color | Black |
| Recyclable | Yes |
| Material | Paper |
| Package Quantity | 1 roll |
| Manufacturers Part Number | B1580153 |
| Brand | Global Industrial |