Little Giant® Reinforced Nose Hand Truck T-200-10FF - Continuous Handle - 10" Flat Free Wheels
|
Questions & Answers (0)
Product Description
Little Giant® Reinforced Nose Hand Truck - Continuous Handle - 10" Flat Free Wheels
Heavy 1.05" 14 ga. tubular steel for added strength to frame and stair glides. 4 curved ribs with vertical center strap. 12" Deep x 14" Wide reinforced nose plate - safely handles larger, bulky loads; 10 year guaranteed noseplate. Extra-high 29" stair glides provide rigidity and longer frame life. Zinc plated "c" axle is interchangeable in tri-hole axle bracket.
Heavy 1.05" 14 ga. tubular steel for added strength to frame and stair glides. 4 curved ribs with vertical center strap. 12" Deep x 14" Wide reinforced nose plate - safely handles larger, bulky loads; 10 year guaranteed noseplate. Extra-high 29" stair glides provide rigidity and longer frame life. Zinc plated "c" axle is interchangeable in tri-hole axle bracket.
PRICE
$455.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 47 in |
| Weight Capacity | 800 lbs |
| Weight | 39 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 12 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Green |
| Wheel Type | (4) Flat Free |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | T-200-10FF |
| Handle Style | Continuous Flow-Back |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |