Miller® Relief Step™ Safety Device, Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The Miller® Relief Step™ Safety Device alleviates the effects of orthostatic intolerance, also known as suspension trauma. When used, the Relief Step™ Safety Device provides support and enhances blood circulation until rescue – permitting the ability to move and flex leg muscles. Attaches to any brand full-body harness. Utilizing two (2) Relief Steps (one for each leg/foot) assures greater comfort until rescue is completed.
PRICE
$459.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Weight Capacity | 400 lbs |
| Size | L/XL |
Product Details
| Type | Rescue Leg Sling |
| Front D-Ring | No |
| Webbing Material | Polyester |
| Side D Ring | No |
| Style | Vest |
| Back D-Ring | No |
| Material | Polyester Web |
| Description | Relief Step Safety Device |
| Package Quantity | 12 |
| D-Ring | Back |
| Manufacturers Part Number | 9099X/12 |
| Brand | Miller by Honeywell |
Compliance & Certifications
| Certifications | OSHA , ANSI And CSA Standards |