MSA Workman Winch w/ Synthetic Rope, 65 ft.
Write a Review
|
Questions & Answers (0)
Product Description
The new MSA Winch is rugged, versatile and economical for lifting, lowering and positioning personnel and materials within confined space applications. Designed for maximum 140 kg workload for personnel and 225 kg for materials, the MSA Winch is built with tough thermoplastic housing to ensure high performance within the harshest environments. Winch offers integral, ergonomic carrying grip and unique, foldable handle for simple storage. Patent-pending bracket design allows for easy, rapid assembly.
PRICE
$2,525.00
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 33 lbs |
| Size | 65' |
Product Details
| Package Quantity | 1 |
| Color | Black |
| Series | Workman® Harnesses |
| Manufacturers Part Number | 10148277 |
| For Use With | Confined Space Kit |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI Z359.1 |