Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Miller by Honeywell

Model # :WBB313048

MPN #: T4000/UAK

Miller® Titan™ II Non-Stretch Full Body Harnesses, T4000/UAK

Product Description
Miller® Titan™ II Non-Stretch Harness - Mating Buckles

The new economical Miller Titan™ II line of harnesses offers enhanced adjustability, improved comfort and increased worksite safety. This next generation harness is an affordable fall protection solution for the general construction, manufacturing and oil & gas (refinery) markets. Features durable, lightweight, non-stretch webbing and universal fit.

Features:
  • Increased worksite safety with Hi-Viz color webbing and ANSI Z359.11 compliance
  • Easier vertical adjustability that stays in place
  • Self Contained Label Pack - Integrated pack encapsulates labels, minimizing damage and loss
  • Pull-Free Lanyard Rings - Attach lanyard when not in use to minimize tripping hazards
  • Slip resistant back D-ring pad
  • Back strap increases safety by preventing roll out in the event of a fall
  • Rated for a 400-lbs. (181.4 kg) worker
  • Meets all applicable OSHA, ANSI and CSA requirements
PRICE
$72.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
SizeL/XL
Tensile Strength5000- lbs

Product Details

Webbing MaterialPolyester
Side D RingNo
Padding LocationNo Padding
MaterialPolyester Web
Manufacturers Part NumberT4000/UAK
Leg Strap BuckleMating
Shoulder Strap BuckleMating
Chest Strap BuckleMating
BrandMiller by Honeywell
TypeClimbing Harness, Positioning Harness
BeltYes
ColorOrange
SeriesTitan II
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Strap MaterialPolyester
Leg Connection TypeMating Buckle
Back D-RingYes
Hardware MaterialSteel
D-RingBack
DescriptionTitan II Full-Body Harnesses
Torso AdjustmentFriction

Compliance & Certifications

CertificationsOSHA 1926.502, ANSI A10.32, ANSI Z359.1, CSA Z259.10-06