Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlantic Blowers

Model # :WBB887853

MPN #: AB-20003

Atlantic Blowers Relief Valve AB-20003, 2"

Product Description
A relief valve is used to control or limit the amount of pressure in a blower system by allowing the pressurized air to flow through an auxiliary passage out of the system. The Atlantic Blowers relief valve may be set to open at a pre-determined set pressure to protect the blower from overheating and subsequent failure. When the set pressure is exceeded, the relief valve becomes the "path of least resistance" as the valve is forced open and a portion of the air is diverted through the auxiliary route. Atlantic Blowers relief valves can be used for both pressure applications as well as vacuum applications.

For Use With:
    AB-300, AB-400, AB-500, AB-600, AB-700, AB-502, AB-602, AB-702, AB-802, AB-902, AB-1002, AB-301.
PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection2 in
Connection Size2 in
Discharge Connection Size2 in
NPT Connection Size2 in

Product Details

TypeRelief Valve
For Use WithAB-200, AB-300, AB-400, AB-500, AB-600, AB-700, AB-502, AB-602, AB-702, AB-802,
MaterialStainless Steel
Valve TypeRelief
Discharge Connection TypeMNPT
Manufacturers Part NumberAB-20003
Respirator Connection TypeNPT
Inlet Connection TypeMNPT
BrandAtlantic Blowers

Compliance & Certifications

CertificationscUL