For Use With:
- AB-1100, AB-1200, AB-1300, ABC-300, ABC-301, ABC-400, AB-401.
Weights & Dimensions
| Discharge Connection Size | 4 in |
| NPT Connection Size | 4 in |
| Inlet Connection | 4 in |
| Connection Size | 4 in |
Product Details
| Type | Check Valve |
| Material | Brass |
| Valve Type | Check |
| Manufacturers Part Number | AB-30005 |
| Respirator Connection Type | NPT |
| For Use With | AB-1100, AB-1200, AB-1300, AB-1302, AB-1402, AB-1502, AB-1602 |
| Brand | Atlantic Blowers |