Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlantic Blowers

Model # :WBB887840

MPN #: AB-11002

Atlantic Blowers Vacuum Filter Canister AB-11002, 1-1/2"

Product Description
Filters are used for both vacuum and pressure applications to capture and separate contaminants in the air before they reach the blower. The filter is comprised of a filter canister which houses the filter element. The filter element is the media that must be replaced regularly. Optional Filter Monitor Gauge and Vacuum Filter Element sold separately.

For Use With:
    AB-302/1, AB-302, AB-201, AB-200, AB-402/1, AB-402
PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1-1/2 in
Connection Size1-1/2 in
Discharge Connection Size1-1/2 in
NPT Connection Size1-1/2 in

Product Details

TypeFilter Canister
Microns2 mic
StyleVacuum
MaterialCarbon Steel
Discharge Connection TypeFNPT
Manufacturers Part NumberAB-11002
Respirator Connection TypeNPT
Inlet Connection TypeFNPT
BrandAtlantic Blowers