Recycled Material Handling Carts - Smooth Walls, Plywood Base - 27"Wx39"Dx29"H
Write a Review
|
Questions & Answers (0)
Product Description
Recycled Material Handling Carts are constructed of -3/16" thick 100% post-industrial recycled polyethylene. Swivel casters. Color: black.
PRICE
$199.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 39 in |
| Height | 29 in |
| Inside Height | 25 in |
| Weight Capacity | 200 lbs |
| Wheel Diameter | 3 in |
Product Details
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Black |
| Caster Type | (4) Swivel |
| Capacity Bushel | 10 bu |
| Capacity | 12 ft³ |
| Material | Polyethylene |
| Manufacturers Part Number | 125EC-BLACK |
| Duty | Light Duty |
| Base Material | Plywood |
| Brand | TechStar Plastics |