Bulk trucks nest when empty. Practical TECHSTAR Starcarts Material Handling Carts move bulk materials, recyclables, or in-process parts. Treated plywood undercarriage supports the tough poly container. Threadguard rubber casters (2 rigid, 2 swivel) are mounted at the corners.
Recycled Material Handling Carts - Smooth Walls, Plywood Base - 31"Wx43"Dx33"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$439.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 43 in |
| Height | 33 in |
| Inside Height | 28 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 3 in |
Product Details
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 14 bu |
| Capacity | 16 ft³ |
| Material | Polyethylene |
| Manufacturers Part Number | 145AR-C-BLACK |
| Duty | Light Duty |
| Base Material | Plywood |
| Brand | TechStar Plastics |