Bearings
Availability
Brand
Price
Related Products
Here is the best replacement wheel for log splitters, utility and boat trailers. This wheel is also used on some older light duty trailers. Comes complete with 3/4 inch bearings, grease cap and grease seal. Manufactured to exceed DOT requirements for highway use. Powder-coat finish resists chipping, scratching, fading and corrosion for a great appearance and longer life. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation ...
NACHI Features NACHI spherical roller bearings can sustain both heavy radial and axial loads in either direction Deflection of shaft, housing, or misalignment of axes can be automatically corrected by self-aligning feature which prevents the application of excessive force NACHI's newly developed heat stabilization process can sustain normal function in operating temperatures of up to 200°C (392°F) with minimal dimensional changes and no reduction of bearing life Maximum permissible misalignment angle is approximately 2° under general service conditions
For Use With: Jet J-9180 (414464) 7 in. Zip-Miter Bandsaw J-9180 (414464) 7 in. Zip-Miter Bandsaw J-9180 (414464) 7 in. Zip-Miter Bandsaw