Innovera® Remanufactured TN620 Laser Toner, 3000 Page-Yield, Black
Write a Review
|
Questions & Answers (0)
Product Description
Cost-effective alternative to OEM toner. Consistent, reliable performance with outstanding print clarity. Simple to install and replace. Device Types: Multifunction Laser Printer; Color(s): Black; Page-Yield: 3000; Supply Type: Toner.
Machine Compatibility: Brother® DCP-8080DN, 8050DN; HL-5340D, 5350DN, 5370DW, 5370DWT; MFC-8480DN, 8680DN, 8690DW, 8890DW
Machine Compatibility: Brother® DCP-8080DN, 8050DN; HL-5340D, 5350DN, 5370DW, 5370DWT; MFC-8480DN, 8680DN, 8690DW, 8890DW
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 6 in |
Product Details
| Type | Toner / Developer |
| EOM/Compatible | Compatible |
| Remanufactured | Yes |
| Package Quantity | 1 |
| Description | Toner Cartridge |
| Manufacturers Part Number | TN620 |
| For Use With | Brother® DCP-8080DN, 8050DN; HL-5340D, 5350DN, 5370DW, 5370DWT; M |
| Print Color Family | Black |
| Page Yield | 3000 |
| Brand | Innovera |
Warranty
| Warranty | 1 yr |