Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233724

MPN #: ERC111-1

Scotsman® Remote Condenser For MC0522-MC0530 F0822-N0622, 115V, 3.4 A

Product Description
Condenser Unit, Remote Refrigeration, designed for outdoor installation, temperature range from -20°F to 120°F, galvanized finish, 115v/60/1-ph, 3.4 amps, use with MC0522xR & MC0530xR, cULus

Features:
  • Single or double circuit for single or double unit installations
  • Heavy gauge galvanized steel for corrosion resistance
  • Thermally protected fan motors
  • PVC coated steel fan guards
  • Direct drive fan blades
  • Maximizes ice production by dissipating heat away from ice machine
  • Minimizes air conditioning load


PRICE
$1,745.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth29 in
Height39 in
Pounds of Ice per 24 Hours1 lbs

Product Details

TypeCondenser
ColorSilver
Amperage3.4 A
Hertz60 Hz
Voltage115 V
MaterialSteel
Phase1
Manufacturers Part NumberERC111-1
BrandScotsman

Warranty

Warranty3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr