This is a battery powered remote speaker microphone for use with Motorola Solutions Sloutions SL300, SL3500e, SL7000 series radios and TLK100 WAVE Radio. It features an IP67 rating while only weighing 5.4 oz. It also includes an 2.5mm audio jack for combining multiple accessories for a complete solution. This item includes an USB Type-A to Micro USB for charging the built in battery.
Motorola Remote Speaker Mic with 3.5mm audio jack IP67 for TLK100 & SL300 Portable Radios
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PMMN4125 |
| For Use With | TLK100, SL300 |
| Description | Remote Speaker Mic with 3.5mm Audio Jack IP67 |
| Color | Black |
| Brand | Motorola Solutions |
Warranty
| Warranty | 1 yr |