Ear Phone Connection Fox Earpiece for Motorola, Kenwood, Harris Radios, EP1069SC
Write a Review
|
Questions & Answers (0)
Product Description
The FOX Listen Only earpiece is the comfortable and secure way to privately listen to your radio. Rest assured that critical information is heard only by you and not your suspect. The Clear Fox Earphone is formed from high grade surgical tubing, which is attached to a high output speaker that connects discreetly below the shirt collar.
For Use With all MACOM/HARRIS MODELS; KENWOOD: NEXEDGE NX220, NX320; TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373, 2100, 2101, 2102, 2130, 2160, 2170, 2312, 2360, 2402V, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 3402V, PROTALK XLS, FREETALK XLS; MOTOROLA: SABER I, II, III, / ASTRO; EF JOHNSON SHOULDER MICS MODEL NUMBERS: 589-0015-057 / 589-0015-058 / 589-0015-054
For Use With all MACOM/HARRIS MODELS; KENWOOD: NEXEDGE NX220, NX320; TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373, 2100, 2101, 2102, 2130, 2160, 2170, 2312, 2360, 2402V, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 3402V, PROTALK XLS, FREETALK XLS; MOTOROLA: SABER I, II, III, / ASTRO; EF JOHNSON SHOULDER MICS MODEL NUMBERS: 589-0015-057 / 589-0015-058 / 589-0015-054
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Earpiece Only |
| Color | Black |
| Series | Fox |
| For Use With | Radios, Speaker Microphones with 2.5mm Connection |
| Material | Polycarbonate/Metal |
| Description | Fox Listen Only Earpiece |
| Connection Style | 2.5mm Connector |
| Package Quantity | 1 |
| Manufacturers Part Number | EP1069SC |
| Respirator Connection Type | 2.5mm Connector |
| Radio Type | Motorola, Kenwood, Harris |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |