Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530002

MPN #: 7000048528

3M™ 9425 Removable Repositionable Tape 3/4" x 72 Yds. 5.8 Mil Clear - Pkg Qty 12

Product Description
3M™ 9425 Removable Repositionable Tape 3/4" x 72 Yds. 5.8 Mil Clear - 12 Rolls/Case

3M™ Removable Repositionable Double Coated Tape 9425 is ideal for applications where one part needs to be repositioned or removed easily. This double coated tape is composed of high-tack, permanent adhesive on one side and medium-tack adhesive on the other with a resilient UPVC carrier in between. The medium tack adhesive is ideal for repositioning or multiple openings and closings.

Details:
  • Medium tack removable adhesive on the liner side is ideal for repositioning and clean removability
  • High tack permanent adhesive on the face side can be applied at temperatures as low as 32° F/0° C
  • Ideal solution that works on a variety of substrates or materials for temporary mounting of paper, plastics, films or foams
  • UPVC film carrier provides dimensional stability up to 125° F/52° C and improved handling for laminating and die-cutting

Recommended Applications:
  • Point of purchase displays/clean removal labelling
  • Reclosable bags or envelopes
  • Core starting and end tabbing of papers, foils, and films
  • Removable stickers and labels
  • Mounting promotional items
  • Removable/changeable advertisements
  • Temporary hold for protective packaging material, such as foam or cardboard, used during shipment of manufactured goods
  • Temporary repositioning of foam gaskets


PRICE
$1,319.40  Sold in packages of 12 / $109.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1319.40
Buy 3 pkgs - 4 pkgs
1199.40Save $120.00 (9%)
Buy 5+ pkgs
1187.40Save $132.00 (10%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width3/4 in
Thickness5.8 mil
Core Size3 in

Product Details

TypeDouble Sided Removable Tape
MaterialUPVC, Kraft Paper Liner
Package Quantity12
DescriptionRepositionable Tape
ColorClear
Manufacturers Part Number7000048528
Tape DutyLight to Medium
Brand3M