Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174697

MPN #: VHB490501R

VHB™ 4905 Double Coated Film Tape, 1" x 5 Yds., 20 Mil, Clear

Product Description
Super strong 3M™ 4905 clear acrylic VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners. It is colorless making it ideal for bonding transparent materials or for applications where a colored bond line is unacceptable. These tapes have somewhat lower peel, tensile and shear performance than most other VHB™ due to their inherent softness.

Features:
  • Use to seal skylight inner/outer dome; mount back lit translucent signs or edge-bond resin filled glass
  • Use for clear or colorless applications
  • Recommended for glass and acrylics
  • Moisture, solvent and UV resistant
  • Temperature range -40° F to 200° F
  • Red polyethylene film liner, clear acrylic with acrylic adhesive


PRICE
$76.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
76.95
Buy 3 units - 5 units
73.95Save $3.00 (4%)
Buy 6+ units
71.95Save $5.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1 in
Thickness20 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialPolyethylene
Package Quantity1
DescriptionDouble Coated Film Tape
ColorClear
Manufacturers Part NumberVHB490501R
Tape DutyRegular
Brand3M VHB