Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174780

MPN #: VHB490534R

VHB™ 4905 Double Coated Film Tape, 3/4" x 5 Yds., 20 Mil, Clear

Product Description
Super strong 3M™ 4905 clear acrylic VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners. It is colorless making it ideal for bonding transparent materials or for applications where a colored bond line is unacceptable. These tapes have somewhat lower peel, tensile and shear performance than most other VHB™ due to their inherent softness.

Features:
  • Use to seal skylight inner/outer dome; mount back lit translucent signs or edge-bond resin filled glass
  • Use for clear or colorless applications
  • Recommended for glass and acrylics
  • Moisture, solvent and UV resistant
  • Temperature range -40° F to 200° F
  • Red polyethylene film liner, clear acrylic with acrylic adhesive


PRICE
$60.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
60.95
Buy 3 units - 5 units
57.95Save $3.00 (5%)
Buy 6+ units
54.95Save $6.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width3/4
Thickness20
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialPolyethylene
Package Quantity1
DescriptionDouble Coated Film Tape
ColorClear
Manufacturers Part NumberVHB490534R
Tape DutyRegular
Brand3M VHB