Andre YE-1-116 - Spring Mounts 7-1/2"L x 2-7/8"W x 5-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Type "Y-1" series mounts with one inch deflection solve troublesome vibration problems. These mounts are preferred over most rubber mounts due to the high static deflection of the springs. "Y-1" type spring mounts are designed for noise and vibration control applications in critical areas on concrete or wooden floors. The Y-1 mount features a three piece cast iron housing for the spring. The mounts are provided with slotted mounting holes and a non-skid elastomeric acoustic pad on the base for bolting to the floor. Resilient elastomeric snubbers on the inner panel prevent metal to metal contact and allow the spring to function properly. These mounts have a built in leveling device (external or internal). These spring mounts can also be supplied with flat top or non-skid neoprene top surfaces in case of internal level adjustment. All springs are hot dip galvanized.
PRICE
$83.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 2-7/8 in |
| Height | 5-1/2 in |
| Weight | 10.5 lbs |
| Deflection at Solid Load | 1-3/16 in |
| Max Load | 450 lbs |
| Mount Height | 5-1/2 in |
| Bolt Size | 1/2 in |
| Deflection | 1-3/16 in |
Product Details
| Color | Blue |
| Package Quantity | 1 |
| Manufacturers Part Number | YE-1-116 |
| Rated Load | 297 - 338 |
| Brand | Andre |