- Significant vibration and noise reduction
- Extended rubber collar prevents metal to metal contact
- Galvanized steel cups on both sides of rubber element provide load distribution
Andre RHM-102 - Rubber Hanger Mount 1-1/4"L x 1-1/4"W x 7/8"H - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.84 Sold in packages of 4 / $4.46 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 1-1/4 in |
| Height | 7/8 in |
| Weight | 0.1 lbs |
| Deflection at Solid Load | 1/4 in |
| Max Load | 200 lbs |
| Mount Height | 7/8 in |
| Bolt Size | 5/16 in |
| Deflection | 1/4 in |
Product Details
| Color | Black |
| Package Quantity | 4 |
| Manufacturers Part Number | RHM-102 |
| Rated Load | 100 - 200 |
| Brand | Andre |