Eco-Products® Renewable & Compostable Salad Bowls w/ Lids, 32 oz, Clear, Pack of 150
Write a Review
|
Questions & Answers (0)
Product Description
Crystal clear bowls make an excellent option for displaying salads. Sturdy, PLA bowls are made from plant-based plastic. They make an attractive option for grab 'n go applications. Convenient, snap-on lids included. Easy to use PLA bowls are intended for use with cold or chilled foods
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 32 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 150 |
| Color | Clear |
| Manufacturers Part Number | EP-SB32 |
| Shape | Round |
| Brand | Eco-Products |