World Centric® Fiber Bowls, 11.5 oz. Capacity, 6" Dia. x 1-11/16"H, Natural, Paper, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made from unbleached plant fiber, an annually renewable resource. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Microwave safe. Great for restaurants, cafes, and food trucks with soup, salad, entrees, burritos, ice cream, snacks and more. 100% compostable in two to four months in a commercial composting facility. Gluten free.
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Diameter | 6 in |
Product Details
| Color | Tan |
| Capacity | 11.5 oz |
| Made in the USA | No |
| Material | Unbleached Plant Fiber |
| Package Quantity | 1000 |
| Description | Fiber Bowls |
| Manufacturers Part Number | BO-SC-U11-LFP |
| Microwavable | Yes |
| Shape | Round |
| Brand | World Centric |