Jackson Safety® Electrode Holder Lower Jaw For Use With JH-2 Electrode Holder, 4"L
Write a Review
|
Questions & Answers (0)
Product Description
Quality component electrode holder replacement parts are designed to increase longevity of electrode holders, providing continued reliable performance. These electrode holder replacement parts are sold in a pack of 25 for consistent performance and long-lasting value. The replacement 1703 Upper Jaw for the A-W Electrode Holder provides low cost repair solutions. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety® has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety® provides the widest range of safety choices to meet the needs of every job and every worker.
PRICE
$14.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 2 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Electrode Holder Lower Jaw |
| Package Quantity | 1 |
| Manufacturers Part Number | 14694 |
| Brand | Jackson Safety |