Heat Wagon Pump Replacement Part for Model HVF110
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BIE-T20429-1 |
| Type | Accessory |
| For Use With | Model HVF110 |
| Description | Pump |
| Brand | Heat Wagon |
Related Products
Thermo-rubber hose for LP gas and natural gas. UL listed and CSA certified. 350 psig maximum pressure. Male pipe fittings on each end with female swivel fittings attached. For use on DG250, DG400, S405, 1800B, 950H, S1505B, 1200DF, VG175, VG400, VG500, and VG700C. This product is made in USA.
Nomad low cost, high quality TRANS-FLO GOLD air operated double diaphragm pumps. Direct replacements for comparable Wilden AODD Pump Models TRANS-FLO GOLD pumps feature a simple, time proven design. Simple to maintain with readily available parts. Fast assembly and delivery time. The TRANS-FLO GOLD Air-Distribution System is a non-stalling design for consistent performance. Nomad AODD pumps also feature Tracker Seals: Nomad shaft o-ring seals feature a proprietary design created by the world's preeminent seal material specialist. Low cost, water resistant & easy to install, the Tracker ...
ALUMINUM MODEL 1.5" MODEL NTG40/AMAB/TF/TF/ATF/N/X NOMAD low cost, high quality TRANS-FLO GOLD air operated double diaphragm pumps. . Direct replacements for comparable Wilden AODD Pump Models . TRANS-FLO GOLD pumps feature a simple, time proven design. Simple to maintain with readily available parts. Fast assembly and delivery time. The TRANS-FLO GOLD Air-Distribution System is a non-stalling design for consistent performance. NOMAD AODD pumps also feature Tracker Seals: NOMAD shaft o-ring seals feature a proprietary design created by the world's preeminent seal material specialist. Low ...
Features: 5/8" Diameter frosted quartz envelope Nickel-Chromium alloy coiled element with porcelain end caps and pigtailed termination Color temperature emitted: approx 1800°F (bright orange glow) Approximately 60% radiant effiency Fast heat-up/cool-down Moisture resistance: High Mechanical ruggedness: Good
Replacement head for tall patio heaters. Fits on a 2.5" diameter pole heaters. Compatible with Hiland, Gardensun and PrimeGlo models. Includes heating element, thermocouple, pilot feed tube, hose and regulator.