Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192602

MPN #: WATCBM

Weller® Replaceable Metal Brushes For WATC100M/WATC100F

Product Description
Features:
  • Metal brushes
  • For careful cleaning of soldering tips and tweezers
  • For large, heavy duty soldering tips
  • Heat-resistant
  • Quick and easy cleaning, extends the life of the tip compared to manual cleaning
  • Simple, user-friendly brush replacement
  • Diameter: 43 mm


PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWATCBM
Package Quantity1
DescriptionReplaceable Metal Brushes
BrandWeller