Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192603

MPN #: T0051518599

Weller® WSR 211 Safety Rest with Stop-and-Go Function For Tweezers WTMT

Product Description
The Weller® Safety Rest WSR 211 is a 2-in-1 safety rest with metal wool brass and sponge. The safety rest has a stop-and-go function to save energy. It is perfectly designed for the WTMT Tweezers.

Features:
  • Compatible with WTMT Desoldering Tweezers
  • Choose easily between dry and wet cleaning
  • Includes Tip Retainer
  • Magnetic sensor in the handpiece for easy switch-off
  • Includes 1.5mm Allen key for quick and easy tweezers tip adjustments


PRICE
$179.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberT0051518599
Package Quantity1
DescriptionSafety Rest
BrandWeller