Replacement 18"L Axle & Spacers, Set of 5, For Use With Global # 168110 & 168112
Model # :WBB3778198
Replacement 18"L Axle & Spacers for Global Industrial™ Conveyers 168110 & 168112, Set of 5
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 175 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Package Quantity | 5 |
| For Use With | Model 412684 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 |
Related Products
✓ Securely holds packages at the end of the run ✓ Easily installs with included hardware ✓ 12-gauge powder-coated steel Improve your conveyor's efficiency with the Global Industrial™ 24" Angle End Stop. Engineered from 12-gauge powder-coated steel, this End Stop easily attaches to the end of your conveyor to hold packages at the end of the run. Ideal for use in order picking, shipping/receiving, order fulfillment, and much more. Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set ...
✓ Ball support cup is hardened, plated, and rust-resistant for added longevity ✓ Made of durable carbon steel ✓ Tested capacity: 125 lbs. Keep your ball transfer conveyor running smoothly with the Global Industrial™ 1" Carbon Steel Main Ball with 1/4" Stud. The 1" ball rests on eighty 1/8" individual support balls. This model number does not come with locking nut. Stud size is 1/4". Color finish is in Zinc. 1-Year Limited Warranty.
Keep your ball transfer conveyor running smoothly with the Global Industrial™ 1" Diameter Stud Mount Ball for Ball Transfer Conveyor Tables. The stud mounted steel ball, residing inside 1-6/7" diameter pressed steel housing, has an overall height of 2" – 9/25", with 7/8" long 1/4-20 stud. Tested capacity is 150 lbs. per ball. This model comes with locking nuts. 1-Year Limited Warranty.
Securely holds the fasteners on the belt, in proper alignment, while staples are driven. Installs two staples simultaneously for fast, simple splicing and the tool can be moved rapidly along the belt as staples are installed. Also provides a solid anvil surface for initial clinching of the staples. Comes complete with guide blocks and drivers and are available in a variety of widths. Wider tools are available for production lacing and fabrication shop requirements.
✓ Prevents packages from falling from curved conveyors ✓ Guide rail with 24" curve ✓ Improves productivity Keep packages on the line with the Global Industrial™ Raised Guard Rail. This 24" curved guard rail is engineered to keep packages from falling off curved gravity conveyors. Ideal for use in shipping/receiving, manufacturing, order fulfillment, and distribution centers, this Raised Guard Rail helps improve overall efficiency in your facility.