Global Industrial
Model # :WB293217
Replacement 8" x 3" Caster Kit for Global Industrial Gantry Cranes, Set of 4
Write a Review
|
Questions & Answers (0)
Product Description
This Replacement 8" x 3" Caster Kit is compatible with Global Industrial Gantry Crane, model 320874. Set of 4, hardware included
PRICE
$379.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Diameter | 8 x 3 in |
Product Details
| Type | Caster Kit - 8" x 3" |
| For Use With | Global Industrial Gantry Cranes |
| Includes | Hardware |
| Package Quantity | 4 |
| Brand | Global Industrial |