Model # :WBRP9037
Global Industrial™ Replacement 6" Swivel Caster for Hotel Cart (Model 603575)
Write a Review
Questions & Answers (0)
6" rubber swivel casters for hotel cart model 603575.
Specifications
Product Details
| Manufacturers Part Number | RP9037 |
| Color | Silver |
| Brand | Global Industrial |
Related Products
Global™ Black Janitorial Cart This high-density plastic janitorial cart holds everything, is easy-to-clean and withstands constant heavy use. With 3 sturdy shelves, mop and broom holders and a front platform that holds a 20 gallon waste can or most mop buckets, this janitorial cart is fully featured to save time and effort. Rugged 25 gallon zippered vinyl bag permits easy emptying and attaches securely to cart; Hinged Lid covers vinyl bag to hide waste or laundry collection. Molded-in grip handle and large 8" rear wheels and 3" front swivel casters allow easy maneuverability, even ...
Global™ Blue Janitorial Cart & Global™ Citrus Cleaner & Deodorizer with FREE Case of two 1 gallon bottles pf Global™ Citrus Cleaner & Deodorizer Global™ Blue Janitorial Cart: High-density plastic janitorial cart holds everything, is easy-to-clean and withstands constant heavy use. 3 Sturdy Shelves Mop and broom holders Front platform that holds 20 gallon waste can or most mop buckets Cart measures 48-1/2"L x 20"W x 39"H. Shelf dimensions - Bottom 32" x 18" x 2", Middle 12-1/2" x 15" x 2", Top 12-1/2" x 15" x 3". Global™ Citrus Cleaner & Deodorizer Neutral pH, ...
Global™ Housekeeping Cart This rugged, lightweight gray high-density plastic housekeeping cart features 2 steel wire shelves adjustable at 2" increments to carry ample supplies. The top of the cart includes a deep tray compartment to hold supplies securely in transit. 2 push handles, 2 vinyl collection bags allow the housekeeping cart to be used in either direction and one side includes provisions for towing a vacuum cleaner. Cart rolls easily on non-marring 6" rubber casters (2 swivel, 2 fixed/braking). Housekeeping cart measures 57"L x 21"W x 39"H. Top tray inside dimensions - ...
Keys and Locks: Package contains total of 4 keys and 2 locks. Rubbermaid replacement part reference number: 609T75Y10000 FG6181M20000 is the key in this lock and key kit. Replacement part fits Rubbermaid FG9T7500BLA , FG9T7600BLA , FG9T7700BLA , FG9T7800BLA and FG9T8600BLA * This product is not stainless steel.
Global Industrial™ Black Janitorial Cart with Caution Sign & Mop Bucket Includes - click below for more product details: • Global™ Black Janitorial Cart • Global™ 38qt Mop Bucket and Wringer Combo - Side Press • Global™ 25" Floor Sign 2 Sided - Caution Wet Floor Includes high-density plastic Janitorial Cart holds everything, is easy-to-clean and withstands constant heavy use. With 3 sturdy shelves, mop and broom holders and a front platform that holds a 20 gallon waste can or most mop buckets. Rugged 25 gallon zippered vinyl bag attaches securely to cart; Hinged ...