Model # :WBRP9039
Global Industrial™ Replacement 8" Rear Wheel for Janitor Cart (Models 603574, 603590)
Questions & Answers (0)
Large 8" diameter rear wheel fits on janitor cart models 603574 and 603590.
Specifications
Weights & Dimensions
| Length | 8 in |
| Height | 8 in |
Product Details
| Manufacturers Part Number | RP9039 |
| Color | Black |
| Brand | Global Industrial |
Related Products
Introducing Crescent® RAILWORKS: the first-to-market, customizable modular cart system that empowers end users by configuring material handling carts to their exact needs. The RAILWORKS system allows for easy reconfiguration and expansion to protect your investment, reducing the need for frequent replacements. Setting a new standard, Crescent's® RAILWORKS material cart system enhances productivity, organization, and security with unrivaled versatility. Features: Modular and convertible material handling solution that adapts quickly to changing production needs, enabling cost effective ...
Global™ Black Janitorial Cart This high-density plastic janitorial cart holds everything, is easy-to-clean and withstands constant heavy use. With 3 sturdy shelves, mop and broom holders and a front platform that holds a 20 gallon waste can or most mop buckets, this janitorial cart is fully featured to save time and effort. Rugged 25 gallon zippered vinyl bag permits easy emptying and attaches securely to cart; Hinged Lid covers vinyl bag to hide waste or laundry collection. Molded-in grip handle and large 8" rear wheels and 3" front swivel casters allow easy maneuverability, even ...
Rubbermaid® Microfiber Disinfecting Cleaning Cart Janitor cart offers superior tool organization with innovative rubber tool grips that hold mop and broom handles up to 1-1/8" diameter. Janitorial cart is made with structural web plastic and corrosion resistant aluminum. Cleaning carts move easy on 8" wheels and 4" swivel casters. Microfiber disinfecting cleaning cart features a fold-out platform with lock-n-go connection for an optional Microfiber Disinfecting Bucket. Includes 2 removable 10 quart disinfecting caddies and 2 removable 30 quart slide-out bins that are accessible from both ...
Snap-Loc® 3000 lb. E-Track Chair Table and More Storage Cart with four Casters. Features: Easy Rolling: Oversized 8-in solid rubber caster wheels for use on hard surfaces and interior flooring with 2 rigid and 2 swivel for pivoting control and steerability Moves More Safely In Less Time: 4 wheel stability balances cargo. 8 built-in E-Track Singles anchor cargo with logistic straps also used as control handles USA Heavy Duty Built To Last: USA made 1-1/4 in thick tube steel powder coated. 2-in ball hitch attachment. One piece welded frame. Industrial leading 3/4 in axle diameter for ...
✓ Heavy-duty steel construction ✓ Provides flexible storage options ✓ (4) 5" Gray TPR quiet casters for easy mobility Safely store and transport medical supplies with the Global Industrial™ 2-Sided Medical Storage Cart. Constructed from heavy-duty steel for long-lasting durability, this cart is an ideal solution for hospitals, medical offices, nursing homes, and more. It easily maneuvers on four quiet casters, two of which are locking, and is equipped with corner bumpers to prevent damage. Built for versatility, this unit features (64) innovative ...