Rubbermaid® 8" Wheel Kit w/Axle for Rubbermaid® Hygen™ Microfiber Cleaning Cart
|
Questions & Answers (0)
Product Description
8" wheel kit with axle and hardware for Rubbermaid® Hygen Microfiber cleaning cart
Replacement part fits Rubbermaid FG9T7200BLA , FG9T7300BLA , FG9T7500BLA , FG9T7600BLA , FG9T7700BLA , FG9T7800BLA , FG9T7900BLA and FG9T9200BLA
Wheel diameter = 8 inches
Tread width = 1.5 inches
Axle length = 22 inches
Includes (2) wheels, (2) washers, (2) nuts and (1) axle.
Sub for FG9T73M1RED Sub for FG9T73l9GRAY
Replacement part fits Rubbermaid FG9T7200BLA , FG9T7300BLA , FG9T7500BLA , FG9T7600BLA , FG9T7700BLA , FG9T7800BLA , FG9T7900BLA and FG9T9200BLA
Wheel diameter = 8 inches
Tread width = 1.5 inches
Axle length = 22 inches
Includes (2) wheels, (2) washers, (2) nuts and (1) axle.
Sub for FG9T73M1RED Sub for FG9T73l9GRAY
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 8-3/4 in |
| Height | 2 in |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Description | 8In Wheel Kit W/Axle & Hardware |
| Color | Gray |
| Manufacturers Part Number | FG9T73L9GRAY |
| For Use With | FG9T7200BLA, FG9T7300BLA, FG9T7500BLA, FG9T7800BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |