- Professional 4" wide scrapers in two handle choices
- 4" scraper blade has one sharp edge and one dull edge
Replacement Blade Dispenser 4" - 36512000 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$240.00 Sold in packages of 10 / $24.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Weight | 2 lbs |
| Cleaning Width | 4 in |
Product Details
| Type | Scraper |
| Color | Clear |
| For Use With | Plastic Handle Head |
| Size Type | 4" |
| Material | Rubber |
| Package Quantity | 10 |
| Description | 4" Replacement Blade Dispenser |
| Manufacturers Part Number | 36512000 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | No |