Unger® ErgoTec® 18" Replacement Squeegee Blades 12/Pack - RT450
Write a Review
|
Questions & Answers (0)
Product Description
Unger® ErgoTec® 18" Replacement Squeegee Blades - RT450
Ergotec Replacement Squeegee Blades - Soft Rubber
For Unger® window squeegees. 18". Sold 12 per case.
Ergotec Replacement Squeegee Blades - Soft Rubber
For Unger® window squeegees. 18". Sold 12 per case.
PRICE
$81.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Cleaning Width | 18 in |
Product Details
| Style | Soft |
| Type | Replacement Squeegee Blade |
| Material | Rubber |
| Package Quantity | 12 |
| Description | Soft Rubber Blades |
| Color | Black |
| Manufacturers Part Number | UNG RT45 |
| Brand | Unger |