Unger® ErgoTec® 14" Replacement Squeegee Blades - RT350
Write a Review
|
Questions & Answers (0)
Product Description
Ergotec Replacement Squeegee Blades - Soft Rubber
For Unger® window squeegees. 14".
For Unger® window squeegees. 14".
PRICE
$72.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Cleaning Width | 14 in |
Product Details
| Style | Soft |
| Type | Replacement Squeegee Blade |
| Material | Rubber |
| Package Quantity | 12 |
| Description | Soft Rubber Blades |
| Color | Black |
| Manufacturers Part Number | RT35 |
| Brand | Unger |