Replacement Blade only for Silky BigBoy 360mm Large Teeth. 14.2-inch (360mm) blade length, 1.8mm blade thickness, 5.9 teeth per inch (7 teeth per 30mm) Large teeth configuration, Cut capacity 7.1". Hard chrome-plated and taper-ground with impulse-hardened non-set tooth design. Made in Japan. Limited lifetime warranty against defects in material and workmanship.
Silky Replacement Blade For Bigboy, 360MM, Large Teeth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 17.7 in |
| Width | 2.4 in |
| Height | 0.0787 in |
| Weight | 0.3 lbs |
| Blade Length | 14-3/16 in |
Product Details
| Material | Japanese Steel |
| Manufacturers Part Number | 355-36 |
| For Use With | Bigboy |
| Tooth Type | Large |
| Brand | Silky |
Related Products
This KatanaBoy Folding Handsaw with X-Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, or fishing, thanks to its heavy-duty blade with security screws to keep you from accidentally opening or closing the blade. This blade is designed for extended reach and is strong enough to complete an electric or gas-powered chainsaw. This saw also comes with a resharpenable blade and a carrying case with a pocket for replacement blades. With its smooth-cutting ...
These replacement blades provide a convenient and economical solution for dull or worn carton sizer blades. The steel construction is both strong and rigid for reliable and consistent cutting in harsh working conditions. Color finish is black. The dimensions are 1-1/4"L x 1-1/4"W x 1/8"H.
Made of carbon steel, these replacement scraper blades are great to have on hand for heavy-duty jobs. Keeping replacement blades on hand ensures you always have a sharp, reliable tool ready for safe and efficient cutting while also extending the longevity of your knife. Dull blades require more force and increase the risk of slips and injuries, making them more dangerous than sharp blades Features: Compatibility: EP-310, EP-325 Number of Blades per Pack: 10 Blade Type: Scraper Blade Width: 2" Blade Material: Carbon Steel Blade Color: Silver
Made of carbon steel, these replacement scraper blades are great to have on hand for heavy-duty jobs. Keeping replacement blades on hand ensures you always have a sharp, reliable tool ready for safe and efficient cutting while also extending the longevity of your knife. Dull blades require more force and increase the risk of slips and injuries, making them more dangerous than sharp blades. This is a replacement rotary blade for the EP-180 Retractable Extra Heavy Duty Snap off Utility Knife. Features: Compatibility: EP-180 Number of Blades per Pack: 8 Blade Type: 8 point snap off, ...
Gum, adhesive and dirt can dull floor scraper blades quickly. The Unger® 4" Replacement Blades For Light Duty Scraper are .036" thick, 4" wide, stainless steel, double-edge razor blade that replaces worn out or pitted blades. Use the sharp edge on hard surfaces, such as vinyl and resilient tile floors, and flat smooth surfaces. Blunt side allows for scraping of delicate, uneven floors. Comes in packs of 10 in a convenient to store box. Use these blades as a replacement in the following scraper: Unger® 4" Light Duty Floor Scraper - LH12C (Global #B623358)