Replacement blade only for Silky GomBoy 240mm (121-24) folding saw. 9.5" (240mm) blade length, 1.5mm blade thickness. 8.5 teeth per inch (10 teeth per 30mm) teeth configuration, Cut capacity 4.7". Hard chrome-plated Taper-ground and impulse-hardened non-set tooth design. Made in Japan. Limited lifetime warranty against defects in material and workmanship.
Silky Replacement Blade For Gomboy, 240MM, Medium Teeth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12.6 in |
| Width | 2.6 in |
| Height | 0.0787 in |
| Weight | 1 lbs |
| Blade Length | 9-1/2 in |
Product Details
| Material | Japanese Steel |
| Manufacturers Part Number | 122-24 |
| For Use With | Gomboy |
| Tooth Type | Medium |
| Brand | Silky |
Related Products
Made of carbon steel, these replacement scraper blades are great to have on hand for heavy-duty jobs. Keeping replacement blades on hand ensures you always have a sharp, reliable tool ready for safe and efficient cutting while also extending the longevity of your knife. Dull blades require more force and increase the risk of slips and injuries, making them more dangerous than sharp blades. This is a replacement rotary blade for the EP-180 Retractable Extra Heavy Duty Snap off Utility Knife. Features: Compatibility: EP-180 Number of Blades per Pack: 8 Blade Type: 8 point snap off, ...
Gum, adhesive and dirt can dull floor scraper blades quickly. The Unger® 4" Replacement Blades For Light Duty Scraper are .036" thick, 4" wide, stainless steel, double-edge razor blade that replaces worn out or pitted blades. Use the sharp edge on hard surfaces, such as vinyl and resilient tile floors, and flat smooth surfaces. Blunt side allows for scraping of delicate, uneven floors. Comes in packs of 10 in a convenient to store box. Use these blades as a replacement in the following scraper: Unger® 4" Light Duty Floor Scraper - LH12C (Global #B623358)
Slice® 10404 Box Cutter Blades are compatible with Slice® Box Cutters, Pen Cutters and the Slice® Mini Cutter. These 100% zirconium oxide blades retain their edge 11 times longer than steel and feature proprietary Finger-friendly® grind. Slice® ceramic blades require no oil coating or special maintenance; they're non-sparking, non-magnetic and never rust. The 10404 rounded tip offers extra protection against accidental puncture injuries. When you need a fresh edge, simply change the double-sided blade. Features: Blade Type: Rounded-tip replaceable 4 dual-sided blades per pack Compatible ...
OLFA® SKB-16 Quick-Change Replacement Blade head offers limited exposure for safe cutting. This pack of ten replacement heads is for use in the OLFA® SK-16 Quick-Change Concealed Blade Safety Cutter. The premium stainless-steel blade with wider cutting channel tackles a variety of tough materials. In head-to-head testing, the OLFA® blade cut over 7x more single-wall corrugate than the leading competitor. The quick-change blade release system offers simple and efficient blade changes. Pull back on the red button to release and remove the used blade. Insert the new blade and click into ...
Made of carbon steel, these replacement scraper blades are great to have on hand for heavy-duty jobs. Keeping replacement blades on hand ensures you always have a sharp, reliable tool ready for safe and efficient cutting while also extending the longevity of your knife. Dull blades require more force and increase the risk of slips and injuries, making them more dangerous than sharp blades Features: Compatibility: EP-350 Number of Blades per Pack: 10 Blade Type: Scraper Blade Width: 4" Blade Material: Carbon Steel Blade Color: Silver