Midwest Tool MWT-1200 Straight Replaceable Blade Snip
Write a Review
|
Questions & Answers (0)
Product Description
MIDWEST® MAGSNIP® Straight Replaceable Blade Snips feature cast magnesium handles which are strong and light in weight with a 3.5" (8.9cm) length of cut. Blades can easily be replaced. This snip is ideal for cuting light gauge sheet metal and other sheet materials with abrasive coatings. Made in the USA
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.9 in |
| Width | 1.4 in |
| Height | 13 in |
| Weight | 0.9 lbs |
| Size | 13" |
| Cutting Capacity | 22GA Mild Steel /28GA Stainless Steel in |
| Length of Cut | 3-1/2 in |
Product Details
| Type | Utility Snip |
| Cutting Direction | Straight |
| Grip Style | Straight |
| Color | Gray |
| Capacity in Stainless Steel | 28GA |
| Capacity in Mild Steel | 22GA |
| Description | Snips |
| Manufacturers Part Number | MWT-1200 |
| Brand | Midwest Tool |
Warranty
| Warranty | Lifetime Limited |