Replacement blade only for Silky Professional BigBoy 2000 360mm Extra Large Teeth Folding handsaw XL Teeth. 14.2-inch (360mm) blade length, 1.8mm blade thickness, 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration, Cut capacity 7.1". Hard chrome-plating provides superior wear and rust resistance. Taper-ground with impulse-hardened non-set tooth design. Made in Japan. Limited lifetime warranty against defects in material and workmanship.
Silky Replacement Blade For Bigboy 2000, 360MM
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 17.7 in |
| Width | 2.4 in |
| Height | 0.0787 in |
| Weight | 1 lbs |
| Blade Length | 14-3/16 in |
Product Details
| Material | Japanese Steel |
| Manufacturers Part Number | 357-36 |
| For Use With | Bigboy 2000 |
| Tooth Type | Large |
| Brand | Silky |
Related Products
The Slice® 10503 Auto-Retractable Box Cutter takes safety to a new level with an ergonomic, protective J-hook handle and our patented safety blades. Avoid injuries with a tool that prevents you from accidentally leaving the blade exposed and keep your fingers safe with our protective handle. This knife uses 100 percent zirconium oxide blades that are non-sparking, non-magnetic, chemically inert, safe up to 1600 degrees Celsius, and never rust. Suitable for single and double-walled corrugated. Features: Handle Type: Auto-Retractable Handle features ergo-grip J-hook design Compatible ...
Coast RX300 Blade Assist Folder Knife Using Coast's Blade Assist Technology, the RX300 Knife is incredibly fast and easy to open and get to work. It combines a liner lock with Coast's Max Lock System to make sure you can comfortably use yCoast's knife without it accidentally closing and also be sure it won't open in yCoast's pocket. It has a textured fiberglass filled nylon handle with insets to easily move the pocket clip between 3 different locations for yCoast's carry preference. With Coast's commitment to quality, the RX300 Knife is backed by Coast's lifetime warranty against defects ...
Jokari® Replacement Blade Set for Jokari® Cable Knives This spare part is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Proven a million times over, the JOKARI cable knife is the tool of choice for stripping all standard round cables. Each JOKARI cable knife benefits from special Titanium-Nitride coating (TIN) to achieve longer life, faster cutting, and ...
Finger-Friendly® microscopic ceramic blade that's quick, easy and a safe substitute for scissors or traditional safety knives. Slice® Safety Cutters are perfect for clipping, removing shrink-wrap, opening clamshell plastic packaging, paper and more. Features: Perfect for "knife free" facilities Clean-room friendly no oily blades Zirconium Oxide ceramic blade lasts longer than steel Does not conduct electricity Built-In magnet and key-ring hole Finger-friendly® design Rubberized non-slip paint finish Durable ABS plastic housing For left and right handers Hassle-free industrial packaging ...
Features: Suitable for sawing in green wood Hardened and tempered high-quality steel Easier cutting in green wood from the raker teething Longer lasting performance with the high-frequency, heat induction hardened points Rust-prevention treated and packed in individual sleeve printed with graphically illustrated text for correct blade selection Bow saw blade. High frequency hardened triangular set teeth cut on both push and pull strokes High tension (120 kg) keeps blade straight for fast cuts on dry and mature wood 5 per case