Replacement blade Only for Silky SUGOI 360mm Extra Large Teeth. 14.2-inch (360mm) blade length, 2.0mm blade thickness, 4.7-6.5 teeth per inch (5.5-6.5 teeth per 30mm) Progressive X-Large teeth configuration, Cut capacity 7.1" Electroless Nickel Plating provides superior wear and rust resistance. Taper-ground with non-set tooth design. Made in Japan. Limited lifetime warranty against defects in material and workmanship.
Silky Replacement Blade For Sugoi, 360MM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22.4 in |
| Width | 4.7 in |
| Height | 0.0787 in |
| Weight | 2 lbs |
| Blade Length | 14-3/16 in |
Product Details
| Material | Japanese Steel |
| Manufacturers Part Number | 391-36 |
| For Use With | Sugoi |
| Tooth Type | Large |
| Brand | Silky |