- Nilfisk/Advance Captor 4300
- Nilfisk/Advance Captor 4800
- Nilfisk/Advance Captor 5400
Replacement Brush Kit - Mal-Grit Xtra For Nilfisk/Advance 56505941
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$369.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Size | 14 in |
Product Details
| Style | Brush/Pads : Rotary |
| Type | Brush Kit |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRG14G204 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Nilfisk/Advance Captor 4300, 4800, 5400 |
| Brand | Gofer Parts |